Motion
NCDGCN20-0100-M9PWMAPC

SMC CORP OF AMERICA
NCDGCN20-0100-M9PWMAPC

NCG ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09723207
MFR #NCDGCN20-0100-M9PWMAPC
Price$151.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGCN20-0100-M9PWMAPC

NCG ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09723207
MFR #NCDGCN20-0100-M9PWMAPC

Mfr description
NCDGCN20-0100-M9PWMAPC NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.15/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lead Wire Length
    1.0 m Cord Length, M8-3 Pin Connector
  • Stroke  
    1 in

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Single Clevis Bracket
  • Magnet
    Built-in
  • Mounting Type
    Single Clevis style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)