Motion
NCDMB088-0200-M9PVSAPC

SMC CORP OF AMERICA
NCDMB088-0200-M9PVSAPC

NCDMB088-0200-M9PVSAPC NCM, AIR
Mi Item #09723476
MFR #NCDMB088-0200-M9PVSAPC
Price$167.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMB088-0200-M9PVSAPC

NCDMB088-0200-M9PVSAPC NCM, AIR
Mi Item #09723476
MFR #NCDMB088-0200-M9PVSAPC

Mfr description
NCDMB088-0200-M9PVSAPC NCM, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.15/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Stroke  
    2.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)