Overview
Mfr description
NCDGKBN25-0350-M9BMDPC NCG CYLINDER
- Non rotating, high speed/precision cylinder
- Non rotating accuracy: 1° ( ø20, ø25), 0.8° (ø32), 0.5° (ø40- ø63)
- 8 mounting styles available
- 6 bore sizes available
- Auto switch capable
Specifications
- SeriesNCG
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data