Motion
NCDGKFN32-0150-M9PSAPC

SMC CORP OF AMERICA
NCDGKFN32-0150-M9PSAPC

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09723686
MFR #NCDGKFN32-0150-M9PSAPC
Price$177.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGKFN32-0150-M9PSAPC

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09723686
MFR #NCDGKFN32-0150-M9PSAPC

Mfr description
NCDGKFN32-0150-M9PSAPC NCG CYLINDER
  • Non rotating, high speed/precision cylinder
  • Non rotating accuracy: 1° ( ø20, ø25), 0.8° (ø32), 0.5° (ø40- ø63)
  • 8 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.25/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.5 m Cord Length, M8-3 Pin Connector
  • Stroke  
    1.50 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front flange style
  • Magnet
    Built-in
  • Mounting Type
    Front flange style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
  • Type
    Non-rotating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)