Overview
Mfr description
NCDGKFN50-0400-M9NSDPC NCG CYLINDER
Specifications
- SeriesNCG
- Bore Diameter2.0000 in
- Country of OriginUS
- Stroke
- Mounting TypeFront Flange
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data