Motion
NCDGKGN40-0200-M9PSDPC

SMC CORP OF AMERICA
NCDGKGN40-0200-M9PSDPC

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09723702
MFR #NCDGKGN40-0200-M9PSDPC
List Price$197.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGKGN40-0200-M9PSDPC

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09723702
MFR #NCDGKGN40-0200-M9PSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.05/each for your price

Overview

Mfr description
NCDGKGN40-0200-M9PSDPC NCG CYLINDER
  • Non rotating, high speed/precision cylinder
  • Non rotating accuracy: 1° ( ø20, ø25), 0.8° (ø32), 0.5° (ø40- ø63)
  • 8 mounting styles available
  • 6 bore sizes available
  • Auto switch capable

Specifications

  • Series
    NCG
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Lead Wire Length
    0.5 m Cord Length, M12-4 Pin Connector
  • Magnet
    Built-in
  • Type
    Non-rotating
  • Hardware Type
    Rear flange style
  • Mounting Type
    Rear flange style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text