Motion
NCDQ2A50-25DZ-M9NWSDPC

SMC CORP OF AMERICA
NCDQ2A50-25DZ-M9NWSDPC

NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
MI ITEM #09724779
MFR #NCDQ2A50-25DZ-M9NWSDPC
List Price$202.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A50-25DZ-M9NWSDPC

NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
MI ITEM #09724779
MFR #NCDQ2A50-25DZ-M9NWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.77/each for your price

Overview

Mfr description
NCDQ2A50-25DZ-M9NWSDPC COMPACT

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    25 mm
  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire NPN, Horizontal
  • Cylinder Series
    NCQ2-Z
  • Lead Wire Length
    0.5 m Cord Length, M12-4 Pin Connector
  • Port Thread Standard
    Rc
  • Type
    Pneumatic
  • Body Option
    Standard (Rod end female thread)
  • Body Type
    12 mm - 200 mm
  • Magnet
    With Magnet
  • Mounting Thread
    North American
  • Number Of Auto Switches
    2
  • Mounting Type
    Both Ends Tapped
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text