Motion
NCDGFN40-0200S-M9PWSDPC

SMC CORP OF AMERICA
NCDGFN40-0200S-M9PWSDPC

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09725934
MFR #NCDGFN40-0200S-M9PWSDPC
List Price$222.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGFN40-0200S-M9PWSDPC

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09725934
MFR #NCDGFN40-0200S-M9PWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.65/each for your price

Overview

Mfr description
NCDGFN40-0200S-M9PWSDPC NCG CYLINDER
  • Single acting, single rod, spring return/extend
  • Rubber seal
  • Bores size: 20mm (3/4"), 25mm (1"), 32mm (1 1/4"), 40mm (1 1/2")
  • Auto switch capable
  • Variety of lead wires and prewired connectors

Specifications

  • Series
    NCG
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Lead Wire Length
    0.5 m Cord Length, M12-4 Pin Connector
  • Magnet
    Built-in
  • Hardware Type
    Front flange style
  • Mounting Type
    Front flange style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text