Specifications
Dimensions
- Bore Diameter25 mm
Details
- Country of OriginUS
- Cushion TypeUrethane cushion
- Hardware TypeAxial foot style
- Installation Instructions
- Made to OrderDual stroke cylinder/Single rod type
- MagnetBuilt-in
- Manufacturer Catalog
- Mounting TypeAxial foot style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)