Motion
NCDGUA40-0200-M9BAZ-XC6

SMC CORP OF AMERICA
NCDGUA40-0200-M9BAZ-XC6

NCG Cylinderinder
Mi Item #09726013
MFR #NCDGUA40-0200-M9BAZ-XC6
Price$199.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGUA40-0200-M9BAZ-XC6

NCG Cylinderinder
Mi Item #09726013
MFR #NCDGUA40-0200-M9BAZ-XC6

Mfr description
NCDGUA40-0200-M9BAZ-XC6 NCG CYLINDER
  • XC6 utilizes stainless steel piston rod and jam nut
  • Double acting single rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.45/each

Specifications

Details

  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)