Motion
NCDGDN40-0150+0300-XC11

SMC CORP OF AMERICA
NCDGDN40-0150+0300-XC11

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09726162
MFR #NCDGDN40-0150+0300-XC11
Price$174.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGDN40-0150+0300-XC11

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09726162
MFR #NCDGDN40-0150+0300-XC11

Mfr description
NCDGDN40-0150+0300-XC11 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.40/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Double Clevis Bracket
  • Made to Order
    Dual stroke cylinder/Single rod type
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)