Motion
NCDGKFN20-0100-M9PWMAPC

SMC CORP OF AMERICA
NCDGKFN20-0100-M9PWMAPC

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09726273
MFR #NCDGKFN20-0100-M9PWMAPC
List Price$162.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGKFN20-0100-M9PWMAPC

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09726273
MFR #NCDGKFN20-0100-M9PWMAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.40/each for your price

Overview

Mfr description
NCDGKFN20-0100-M9PWMAPC NCG CYLINDER

Specifications

  • Series
    NCG
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Lead Wire Length
    1.0 m Cord Length, M8-3 Pin Connector
  • Magnet
    Built-in
  • Type
    Non-rotating
  • Hardware Type
    Front flange style
  • Mounting Type
    Front flange style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text