Motion
NCDQ2B20-15DZ-F7NJZS-XB14

SMC CORP OF AMERICA
NCDQ2B20-15DZ-F7NJZS-XB14

NCQ2-Z COMPACT CYLINDER with 20 mm Bore size
MI ITEM #09727987
MFR #NCDQ2B20-15DZ-F7NJZS-XB14
List Price$191.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B20-15DZ-F7NJZS-XB14

NCQ2-Z COMPACT CYLINDER with 20 mm Bore size
MI ITEM #09727987
MFR #NCDQ2B20-15DZ-F7NJZS-XB14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.31/each for your price

Overview

Mfr description
NCDQ2B20-15DZ-F7NJZS-XB14 COMPACT
  • Double acting single rod
  • XB6 and XB7 bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • XB14 bore sizes (mm): 16, 20, 25, 32, 40, 50, 63
  • Mounting include: Through hole (standard), threaded, clevis, foot, head flange, and rod flange
  • Low temperature option (XB7) temperature range -40°F to 158°F
  • High temperature option (XB6) temperature range 10°F to 302°F
  • Heat resistant auto switch option (XB14) temperature range 0°F to 302°F

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    15 mm
  • Options
    Cylinder with heat resistant auto switch 16 mm to 63 mm only
  • Cylinder Series
    NCQ2-Z
  • Lead Wire Length
    5 m
  • Type
    Pneumatic
  • Body Option
    Standard (Rod end female thread)
  • Body Type
    12 mm - 200 mm
  • Magnet
    With Magnet
  • Mounting Thread
    North American
  • Number Of Auto Switches
    1
  • Mounting Type
    Through Hole
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text