Motion
NCDGFA50-0300-M9PSAPC-XC37

SMC CORP OF AMERICA
NCDGFA50-0300-M9PSAPC-XC37

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09728025
MFR #NCDGFA50-0300-M9PSAPC-XC37
Price$224.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGFA50-0300-M9PSAPC-XC37

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09728025
MFR #NCDGFA50-0300-M9PSAPC-XC37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$224.15/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Lead Wire Length
    0.5 m Cord Length, M8-3 Pin Connector
  • Stroke  
    3 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Front flange style
  • Made to Order
    Larger throttle diameter of connecting port
  • Magnet
    Built-in
  • Mounting Type
    Front flange style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCDGFA50-0300-M9PSAPC-XC37 NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought