Motion
10-CDM2F40-75AZ-C73L

SMC CORP OF AMERICA
10-CDM2F40-75AZ-C73L

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09728367
MFR #10-CDM2F40-75AZ-C73L
Price$217.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDM2F40-75AZ-C73L

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09728367
MFR #10-CDM2F40-75AZ-C73L

Mfr description
10-CDM2F40-75AZ-C73L CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.31/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    3 m
  • Stroke  
    75 mm

Details

  • Auto-Switch
    Reed, DC Volt <gt/>5 <lt/>24, AC Volt <lt/>100, LED
  • Clean Series
    Relief Type
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)