Motion
NCQ2D63-100DZ-XB13

SMC CORP OF AMERICA
NCQ2D63-100DZ-XB13

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
Mi Item #09728953
MFR #NCQ2D63-100DZ-XB13
Price$131.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2D63-100DZ-XB13

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
Mi Item #09728953
MFR #NCQ2D63-100DZ-XB13

Mfr description
NCQ2D63-100DZ-XB13 COMPACT CYLINDER,
  • XB13 for low speed applications (5 to 50mm/sec)
  • XC8 stroke adjustable for the extend stroke
  • XC9 stroke adjustable for the retract stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.50/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    100 mm

Details

  • Body Option
    Standard (Rod end female thread)
  • Body Type
    32 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Magnet
    Without Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Double Clevis
  • Options
    Low speed cylinder (5 to 50 mm/s)
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)