Specifications
Dimensions
- Bore Diameter32 mm
- Stroke100 mm
Details
- Body OptionRod end male thread
- Body Type32 mm - 200 mm
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2-Z
- MagnetWithout Magnet
- Mounting ThreadNorth American
- Mounting TypeThrough Hole
- OptionsPiston rod and rod end nut made of stainless steel
- Port Thread StandardRc
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
- TypePneumatic
Overview
Mfr description
NCQ2B32-100DMZ-XC6 COMPACT CYLINDER,