Overview
Mfr description
NCQ8WB075-050C-XC4 COMPACT CYLINDER,
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke1 - 1/4 in
- Cylinder SeriesNCQ8
- Made to OrderScraper
- Mounting TypeThrough-hole
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data