Specifications
Dimensions
- Port Size6 diameter
- Weight129 g
Details
- Country of OriginJP
- DisplayIntegrated
- Flow Adjustment ValveWith flow adjustment valve, straight
- Rated Flow Range0.3 to 25 L/min
- SeriesPFM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)