Overview
Mfr description
PF3A703H-N10-ESN-M DIGITAL FLOW SWITCH
- Applicable fluids: Air, Nitrogen
- Flow ranges: 30-3000, 60-6000, and 120-12000 liters/min
- Rated Pressure: 0.1 to 1.5 MPa
- Accuracy: +/-3.0% F. S.
- Accumulated flow to 999,999,999,990 L
Specifications
- Country of OriginJP
- SeriesPFA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data