Motion
PF3A712H-N20-FSN-M

SMC CORP OF AMERICA
PF3A712H-N20-FSN-M

PF3A, Digital Air Flow Sensor, 2-Screen 3-Color Display, IP65, 30-12000 Lpm
Mi Item #09729182
MFR #PF3A712H-N20-FSN-M
Price$1,151.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF3A712H-N20-FSN-M

PF3A, Digital Air Flow Sensor, 2-Screen 3-Color Display, IP65, 30-12000 Lpm
Mi Item #09729182
MFR #PF3A712H-N20-FSN-M

Mfr description
PF3A712H-N20-FSN-M DIGITAL FLOW SWITCH
  • Applicable fluids: Air, Nitrogen
  • Flow ranges: 30-3000, 60-6000, and 120-12000 liters/min
  • Rated Pressure: 0.1 to 1.5 MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,151.40/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    PFA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)