Specifications
Dimensions
- Port Size6 diameter One-touch fitting
- Weight95 g
Details
- Country of OriginJP
- DisplayIntegrated
- Piping Entry DirectionStraight
- Rated Flow Range0.2 to 10 (5) L/min
- SeriesPFM
Overview
Mfr description
PFM710S-C6-F-MA-WS 2-COLOR DIGITAL FLOW