Overview
Mfr description
PFM710S-F01-A-MA-V 2-COLOR DIGITAL FLOW
Specifications
- DisplayIntegrated
- Country of OriginJP
- SeriesPFM
- Weight135 g
- Piping Entry DirectionStraight
- Port SizeG 1/8
- Rated Flow Range0.2 to 10 (5) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data