Specifications
Dimensions
- Port Size1/4 in. diameter One-touch fitting
- Weight95 g
Details
- Country of OriginJP
- DisplayIntegrated
- Piping Entry DirectionStraight
- Rated Flow Range2 to 100 (50) L/min
- SeriesPFM
Overview
Mfr description
PFM711S-N7-B-MN-ZS 2-COLOR DIGITAL FLOW