1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
PFMB7201-N02-BW-MR
PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #
09729385
MFR #
PFMB7201-N02-BW-MR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
SMC CORP OF AMERICA PFMB7201-N02-BW-MR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
PFMB7201-N02-BW-MR
PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #
09729385
MFR #
PFMB7201-N02-BW-MR
Mfr description
PFMB7201-N02-BW-MR 2-COLOR DIGITAL FLOW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Port Size
NPT 1/4
Weight
70 g
Details
Country of Origin
JP
Display
Integrated
Piping Entry Direction
Straight
Series
PFM
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items