Overview
Mfr description
PFM750-N01-B-NA-ZT 2-COLOR DIGITAL FLOW
Specifications
- DisplayIntegrated
- Country of OriginJP
- SeriesPFM
- Weight95 g
- Piping Entry DirectionStraight
- Port SizeNPT 1/8
- Rated Flow Range1 to 50 (25) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data