Overview
Mfr description
PFM725-N01L-A-A-WT 2-COLOR DIGITAL FLOW
Specifications
- DisplayIntegrated
- Country of OriginJP
- SeriesPFM
- Weight105 g
- Piping Entry DirectionBottom
- Port SizeNPT 1/8
- Rated Flow Range0.5 to 25 (12.5) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data