Specifications
Dimensions
- Port Size1/4 in. diameter One-touch fitting
- Weight78 g
Details
- Country of OriginJP
- DisplayIntegrated
- Piping Entry DirectionBottom
- Rated Flow Range2 to 100 (50) L/min
- SeriesPFM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)