Overview
Mfr description
PFM750S-01L-H-M-WV 2-COLOR DIGITAL FLOW
Specifications
- DisplayIntegrated
- Country of OriginJP
- SeriesPFM
- Weight145 g
- Piping Entry DirectionBottom
- Port SizeRc 1/8
- Rated Flow Range1 to 50 (25) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data