Overview
Mfr description
PFM725S-C8-D-MN-WS 2-COLOR DIGITAL FLOW
Specifications
- DisplayIntegrated
- Country of OriginJP
- SeriesPFM
- Weight95 g
- Piping Entry DirectionStraight
- Port Size8 diameter (5/16 in) One-touch fitting
- Rated Flow Range0.5 to 25 (12.5) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data