Overview
Mfr description
PFM711S-C8L-A-A-WV 2-COLOR DIGITAL FLOW
Specifications
- DisplayIntegrated
- Country of OriginJP
- SeriesPFM
- Weight105 g
- Piping Entry DirectionBottom
- Port Size8 diameter (5/16 in) One-touch fitting
- Rated Flow Range2 to 100 (50) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data