Motion
PFM711S-C8L-E-MA-V

SMC CORP OF AMERICA
PFM711S-C8L-E-MA-V

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09729444
MFR #PFM711S-C8L-E-MA-V
Price$299.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM711S-C8L-E-MA-V

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09729444
MFR #PFM711S-C8L-E-MA-V

Mfr description
PFM711S-C8L-E-MA-V 2-COLOR DIGITAL FLOW
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
  • Port sizes: 1/8 or 1/4 (rc, NPT, G): ø4, ø6, ø8 or ø1/4" one-touch fittings
  • Rated pressure range (kPa): -70 to 750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.24/each

Specifications

Dimensions

  • Port Size
    8 diameter (5/16 in) One-touch fitting

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Bottom
  • Rated Flow Range
    2 to 100 (50) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)