Overview
Mfr description
PFM711S-F02L-F-A-V 2-COLOR DIGITAL FLOW
Specifications
- DisplayIntegrated
- Country of OriginJP
- SeriesPFM
- Weight145 g
- Piping Entry DirectionBottom
- Port SizeG 1/4
- Rated Flow Range2 to 100 (50) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data