Overview
Mfr description
PFM550S-N01-2-NA-S 2-COLOR DIGITAL FLOW
Specifications
- DisplayRemote sensor unit
- Country of OriginJP
- SeriesPFM
- Weight135 g
- Piping Entry DirectionStraight
- Port SizeNPT 1/8
- Rated Flow Range1 to 50 (25) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data