Motion
PFMB7201-N02-EW-MR

SMC CORP OF AMERICA
PFMB7201-N02-EW-MR

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09729469
MFR #PFMB7201-N02-EW-MR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMB7201-N02-EW-MR

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09729469
MFR #PFMB7201-N02-EW-MR

Mfr description
PFMB7201-N02-EW-MR 2-COLOR DIGITAL FLOW
  • Flow range (lpm): 2-200
  • Port sizes: 1/4 (Rc, NPT, G) or ø8 one-touch fitting
  • Rated pressure range (MPa): 0 to 0.75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    NPT 1/4

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Straight
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)