Overview
Mfr description
NCDQ2B40-20DZ-M9BAV COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke20 mm
- Auto-SwitchSolid State, Water Resist., 2 Wire, Vertical
- Cylinder SeriesNCQ2-Z
- Port Thread StandardRc
- TypePneumatic
- Body OptionStandard (Rod end female thread)
- Body Type12 mm - 200 mm
- MagnetWith Magnet
- Mounting ThreadNorth American
- Number Of Auto Switches2
- Mounting TypeThrough Hole
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data