Motion
NCDQ2D50-20DMZ-XB13

SMC CORP OF AMERICA
NCDQ2D50-20DMZ-XB13

NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
MI ITEM #09730706
MFR #NCDQ2D50-20DMZ-XB13
List Price$105.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2D50-20DMZ-XB13

NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
MI ITEM #09730706
MFR #NCDQ2D50-20DMZ-XB13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.63/each for your price

Overview

Mfr description
NCDQ2D50-20DMZ-XB13 COMPACT CYLINDER,
  • XB13 for low speed applications (5 to 50mm/sec)
  • XC8 stroke adjustable for the extend stroke
  • XC9 stroke adjustable for the retract stroke
  • XC10 dual stroke, double rod type (4 positions)
  • XC11 dual stroke, singe rod type (3 positions)

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    20 mm
  • Options
    Low speed cylinder (5 to 50 mm/s)
  • Cylinder Series
    NCQ2-Z
  • Port Thread Standard
    Rc
  • Type
    Pneumatic
  • Body Option
    Rod end male thread
  • Body Type
    12 mm - 200 mm
  • Magnet
    With Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Double Clevis
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text