Motion
NCDRA1BS80-190Z-M9B

SMC CORP OF AMERICA
NCDRA1BS80-190Z-M9B

Pneumatic Rotary Actuator - Single Shaft, 190 ° Angle of Rotation, 80 Body Size
MI ITEM #09731433
MFR #NCDRA1BS80-190Z-M9B
List Price$578.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRA1BS80-190Z-M9B

Pneumatic Rotary Actuator - Single Shaft, 190 ° Angle of Rotation, 80 Body Size
MI ITEM #09731433
MFR #NCDRA1BS80-190Z-M9B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$578.12/each for your price

Overview

Mfr description
NCDRA1BS80-190Z-M9B ACTUATOR, ROTARY,
  • Rack and pinion type rotary actuator
  • Single or double rod end available
  • Bore sizes: 50mm ~ 100mm
  • Mounting types: basic
  • Auto switch capable

Specifications

  • Shaft Type
    Single Shaft
  • Angle of Rotation
    190 °
  • Body Size
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text