Motion
NCDY2S25H-0800-A73Z

SMC CORP OF AMERICA
NCDY2S25H-0800-A73Z

NCY2S, Rodless Cylinder
Mi Item #09731694
MFR #NCDY2S25H-0800-A73Z
Price$569.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDY2S25H-0800-A73Z

NCY2S, Rodless Cylinder
Mi Item #09731694
MFR #NCDY2S25H-0800-A73Z

Mfr description
NCDY2S25H-0800-A73Z NCY2S, RODLESS
  • Bore sizes (nominal): 1/4", 3'8", 5/8", 3/4", 1", 1-1/4", 1-1/2"
  • Stroke length: 2", 4", 6" 8", 10", 12", 14", 16", 18", 20", 24", 28", 32", 36", 40", 60"
  • Minimum operating pressure: 26 psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$569.82/each

Specifications

Details

  • Country of Origin
    US
  • Product Type
    Rodless Air Cylinders
  • Series
    NCY2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)