Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke16.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCMB150-1600-X142US NCM, AIR CYLINDER