Motion
NCMB150-2600-X142US

SMC CORP OF AMERICA
NCMB150-2600-X142US

NCMB150-2600-X142US NCM, AIR CYLINDER
Mi Item #09731948
MFR #NCMB150-2600-X142US
Price$130.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB150-2600-X142US

NCMB150-2600-X142US NCM, AIR CYLINDER
Mi Item #09731948
MFR #NCMB150-2600-X142US

Mfr description
NCMB150-2600-X142US NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.85/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke  
    26.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)