Motion
NCMB125-2100-X142US

SMC CORP OF AMERICA
NCMB125-2100-X142US

NCMB125-2100-X142US NCM, AIR CYLINDER
Mi Item #09731985
MFR #NCMB125-2100-X142US
Price$99.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB125-2100-X142US

NCMB125-2100-X142US NCM, AIR CYLINDER
Mi Item #09731985
MFR #NCMB125-2100-X142US

Mfr description
NCMB125-2100-X142US NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.35/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Stroke  
    21.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)