Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke3.0000 in
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFront Nose Mount
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCMB150-0300-X103US NCM, AIR CYLINDER