Overview
Mfr description
NCME125-0300-X6009B NCM, AIR CYLINDER
Specifications
- SeriesNCM
- Bore Diameter1.2500 in
- Country of OriginUS
- Stroke
- Mounting TypeDouble End Mount
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data