Overview
Mfr description
PFM710S-N01L-C-MA-V 2-COLOR DIGITAL
Specifications
- DisplayIntegrated
- Country of OriginJP
- SeriesPFM
- Weight145 g
- Piping Entry DirectionBottom
- Port SizeNPT 1/8
- Rated Flow Range0.2 to 10 (5) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data