Specifications
Dimensions
- Port Size6 diameter One-touch fitting
- Weight105 g
Details
- Country of OriginJP
- DisplayIntegrated
- Piping Entry DirectionBottom
- Rated Flow Range0.5 to 25 (12.5) L/min
- SeriesPFM
Overview
Mfr description
PFM725S-C6L-F-MN-WV 2-COLOR DIGITAL