Overview
Mfr description
PVQ31-5G-16-01T-H-F SOLENOID VALVE
- Direct operated poppet valve construction
- Seal material: FKM
- Body material: C37, stainless steel
- Port size: Rc 1/8
- Available in body ported or based mounted styles
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data