Motion
PFMB7201-N02-EW-MRA

SMC CORP OF AMERICA
PFMB7201-N02-EW-MRA

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09732713
MFR #PFMB7201-N02-EW-MRA
Price$528.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMB7201-N02-EW-MRA

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09732713
MFR #PFMB7201-N02-EW-MRA

Mfr description
PFMB7201-N02-EW-MRA 2-COLOR DIGITAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.07/each

Specifications

Dimensions

  • Port Size
    NPT 1/4
  • Weight
    70 g

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Straight
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)