Overview
Mfr description
NCDQ2B32-50DCZ-M9NWZ COMPACT CYLINDER,
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke50 mm
- Cylinder SeriesNCQ2-Z
- Manufacturer Catalog
- Mounting TypeStandard
- Manufacturer Product Page
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data