Motion
NCDQ2B50-100DCZ-A90V

SMC CORP OF AMERICA
NCDQ2B50-100DCZ-A90V

NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
Mi Item #09733085
MFR #NCDQ2B50-100DCZ-A90V
Price$154.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B50-100DCZ-A90V

NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
Mi Item #09733085
MFR #NCDQ2B50-100DCZ-A90V

Mfr description
NCDQ2B50-100DCZ-A90V COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.15/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    100 mm

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, Vertical
  • Body Option
    With rubber bumper
  • Body Type
    12 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Magnet
    With Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)